Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Amo® III spacing assembly screw 7.5 TYPE 3 half round head

Code: 023493062

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1, 2

Specification
For mounting windows in concrete and solid stone masonry. With large flat head, lies cleanly on the frame and can be optimally covered with cover caps.
  • Positive-locking, removable anchorage with no expansion pressure
  • Load-bearing function is retained, even under thermal load
  • Tested fire resistance duration of 120 minutes
  • Time saving u2013 no anchor necessary
  • Short installation times, as no tools are required for insertion
  • AW drive for longer bit service life, improved power transmission and no ejection forces
  • Through-hole mounting
  • Immediate load-bearing capacity u2013 no waiting after insertion
  • Positive locking for high load-bearing capacity
  • Removable
  • Virtually no expansion forces on insertion
Notice

Information for use

Guidelines for planning and executing the installation of windows and exterior doors, 2010 edition

Art. no. 5995 000 000:

The fixture must safely transfer all standard forces affecting the window to the structure and the foundation. The total load must therefore be calculated from e.g. the window load, wind load and working load (see DIN 1055). The currently applicable building regulations stipulate that buildings and their components must be planned in such a way that they do not endanger human life and health or pose a risk to public safety. Attachment of the windows must also comply with this criterion.

Window walls according to former DIN 18056 standard or elements with a surface greater than 9 mu00b2 and accident-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4

The DIN 18056 standard applied to window walls with a minimum surface area of 9 mu00b2 and a minimum side length of 2 m on the shortest side. Anchors with a general construction permit or European Technical Approval or with individual approval should be used for this application. Similarly, only anchors with a general construction permit or European Technical Approval or with individual approval must be used to attach accident-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4.

Other information

It is important to check that the components are correctly installed for the specific construction conditions (e.g. weight of window casement, surface properties, hole pattern in the brick). Accident-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4 may only be attached with the AMO Combi screw if appropriate individual approval has been obtained before installation starts.

Drill perforated and hollow blocks with a rotary drill (without impact mechanism)

Drill perforated and hollow blocks with a rotary drill (without impact mechanism)

Align window frames using alignment clamps or Amou00ae Bag

Screw length = frame width + gap + screw-in depth (see also 55.2 Amou00ae III 11.5 mm)

LAST VIEWED

Added to cart