Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xPin contact Micro Quadlok System (MQS) 0.63
Code: 055819060
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Version | Sealed |
Min./max. wire cross section | 0,5-0,75 mmu00b2 |
Stud diameter | 0.63 mm |
Seal diameter | 2.6 mm |
Number of locking lugs | 1 PCS |
Material | Copper-nickel-silicon |
Surface | Tin-plated |