Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xMultiple plug housing for push connectors 2.8 x 0.5 mm
Code: 055510161
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Catalogue page as PDF 1
Number of electrical poles | 6 PCS |
Arrangement of contacts to each other | Every three parallel |
Contact gauge | 2.8 mm |
Min./max. wire cross section | 1-1,5 mmu00b2 |
IP protection class | IP 20 |
Max. nominal voltage | 24 V/DC |
Max. current | 14 A |
Min./max. temperature conditions | -40 to 80 u00b0C |
Material | Polyamide - PA 66 |
Colour | Natural |