Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

7-pin connector 24 V

Code: 0555305688

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1, 2, 3

Specification
With additional pull load relief
  • Marking of contacts complies with ISO 1185 or ISO 3731
  • Contact no. 1/31 as either a bush or pin prevents N and S versions from being mixed up.
  • Grommets are suitable for cables from 9.5 mmu00b2 in diameter
  • Current rating max.: 25 A (with 2.5 mmu00b2 wire), 16 A (with 1.5 mmu00b2 wire)

LAST VIEWED

Added to cart