Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Outline light, truck

Code: 081242 340

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Technical information

Version

Without brackets

Lamp type

LED

Colour of light

Red / white

Cable connection

With cable

Cable length

1.75 m

Min./max. nominal voltage

12 / 24 V/DC

Power rating

1.5 W

Length

82.5 mm

Width

41 mm

Height

45 mm

Material of the housing

Plastic

Colour of housing

Black

Approval mark

ADR

ECE

IP protection class

IP 68

LAST VIEWED

Added to cart