Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Plastic expanding rivet Type S

Code: 0501105144

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Technical information

Min./max. drill hole diameter

6,5-6,6 mm

Min./max. attachment thickness

3,4-13 mm

Head diameter

20 mm

Head height

6.5 mm

Length of expanding mandrel

0 mm

Diameter of expanding mandrel

17 mm

Material

Polyamide - PA 6

Colour

Black

Corresponds to original spare part number

51471919209

Added to cart