Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xPine tree clip Type S
Code: 0501136007
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Min./max. drill hole diameter | 3-3,2 mm |
Min./max. attachment thickness | 1,3-1,8 mm |
Head diameter | 13.8 mm |
Head height | 1.7 mm |
Length below head | 15 mm |
Colour | Grey |
Type of vehicle | Passenger car |
Corresponds to original spare part number | 0940905309T01 |
LAST VIEWED