Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xCover plug Type S
Code: 0501101621
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Min./max. drill hole diameter | 5,5-5,7 mm |
Min./max. attachment thickness | 0,7-1 mm |
Head height | 1 mm |
Length below head | 17.5 mm |
Material | LDPE - Low density polyethylene |
Colour | Colourless |
Type of vehicle | Passenger car |
Corresponds to original spare part number | 1H0837719, 157979, 1065204 |
Corresponds to original spare part number 2 | 90579619 |
LAST VIEWED