Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Cover plug Type S

Code: 0501104125

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Technical information

Drill hole diameter

28 mm

Min./max. drill hole diameter

28-29,3 mm

Min./max. attachment thickness

5,7-6,3 mm

Head diameter

107.4 mm

Head height

36.5 mm

Length below head

19.6 mm

Material

Polypropylene - PP

Colour

Black

Type of vehicle

Passenger car

Corresponds to original spare part number

A2039970186

LAST VIEWED

Added to cart