xZinc impact balance weight for car aluminium rims
Code: 083068 45
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Catalogue page as PDF 1
Type 333
Universal weight for almost all aluminium rims
Also suitable for Japanese aluminium rims
A maximum of two hard blows should be applied for installation. Increasing the number of blows may damage the coating on the weights.