Elastic PU adhesive and sealant for a wide range of applications
Universal application
Outstanding adhesive strength on a wide range of materials and surfaces.
Approved for use with foodstuffs (ISEGA certificate)
- Harmless to health in hardened state
- Suitable for gluing and sealing in food processing areas
Highly elastic
- Bonding of identical and different substances possible
- Compensation of different material expansions
- Absorbs vibrations and sounds
Long skin formation time
- Allows bonding or sealing of complex components
- Also ideal for large surfaces
- Assembly components can be repositioned
Can be ground/painted
Following skin formation, can be mechanically machined and painted over without surface activation (perform preliminary tests to check paint compatibility).
Not corrosive
Avoids corroding the metal
Odourless
Silicon-free
Notice
Do not allow this product to come into contact with alkyd-resin paint systems. Not suitable for glass groove sealing and for expansion joints in the construction sector.
Direct sunlight may result in yellowing of the surface. Not suitable for PE, PP, PTFE, silicone, polystyrene and plastics.
Minimum adhesive thickness: 3 mm. It is essential to use Adhesion Plus products in order to achieve optimum adhesion results.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For a wide range of bonding and sealing work on surface materials such as metal, painted surfaces, wood, stone, concrete and plastic (polyester and hard PVC).
Instructions
The surfaces must be clean, dry and free from dust and grease. Processing temperature is between +5°C and +35°C.
Best adhesive results are guaranteed when the surfaces are pretreated with Activating Cleaner (art. no. 089010060) and Primer for Metal (art. no. 089010061) or Primer for plastic/wood/stone (art. no. 089010062). Unhardened material can be removed with glue remover (art. no. 089010063), hardened material can only be removed mechanically.
A minimum adhesive layer thickness of 3 mm is recommended to harness the benefits of thick-coat bonding.
Suitable glove:

Nitrile chemical protective glove
Permeation level: 4
Cotton velour lining

Nitrile chemical protective glove, heavy-duty
Permeation level: 5
Long, heavy-duty design

Latex and neoprene chemical protective glove
Permeation level: 1
Cotton flocking on the inside

Household glove
Permeation level: 1
Liquid-proof, premium-quality cleaning glove made from natural latex

Natural latex and neoprene chemical protective glove
Permeation level: 1
Cotton flocking on the inside

Butyl chemical protective glove
Permeation level: 2
Gas-tight and resistant to exhaust gases produced by combustion processes
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
|
Measured breakthrough time
|
Permeation level
|
|
< 10 min
|
0
|
|
≥ 10 min
|
1
|
|
≥ 30 min
|
2
|
|
≥ 60 min
|
3
|
|
≥ 120 min
|
4
|
|
≥ 240 min
|
5
|
|
≥ 480 min
|
6
|
|
Important information:
The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.