Adhesive sealant Multi PU marine
+374(0) 60 708807, +374(0) 10 349347
Տեխնիկական բնութագիր
Կարծրությունը՝ ըստ Շորե A-ի
Խտությունը/պայմ...
Մին./մաքս. մշակման ջերմաստիճանը
Արտիկուլ
Փաթեթ / Քանակ
Գին (դր․)
Արտիկուլ: 08932913
Կատալոգի էջը PDF ֆորմատով 1
Տեխնիկական բնութագիր
Արտիկուլ: 08932914
Կատալոգի էջը PDF ֆորմատով 1
Տեխնիկական բնութագիր
Արտիկուլ: 08932911
Կատալոգի էջը PDF ֆորմատով 1
Տեխնիկական բնութագիր
Broad adhesive range
Very good adhesion to a broad range of materials
Flexible
Slow skin formation time
Can be sanded and painted over
VOC-free and virtually odourless
High UV resistance, ageing resistance and weather resistance
Do not allow this product to come into contact with alkyd-resin paint systems. Not suitable for PE, PP, PTFE, silicone rubber, polystyrene and softened plastics. When painting over the sealant, it must be taken into account that the thickness and hardness of the paint film may impair the adhesive's elasticity and thereby cause cracks.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Նմանատիպ ապրանքներ