2-component structural adhesive MAK 38
+374(0) 60 708807, +374(0) 10 349347
Տեխնիկական բնութագիր
Քիմիական կազմը
Մին./մաքս. աշխատ. ժամ.
Մին./մաքս. թաղանթ կազմելու ժամ.
Արտիկուլ
Փաթեթ / Քանակ
Գին (դր․)
Արտիկուլ: 0893580
Կատալոգի էջը PDF ֆորմատով 1
Տեխնիկական բնութագիր
Broad adhesive range
Bonds a wide range of surfaces
Primers are not required for many metal surfaces
Metals can be bonded quickly, as pre-treatment is not required.
High strength
Excellent resistance to material fatigue and impacts.
Excellent resistance to media
Resistant to water, moisture, petrol, diesel and engine oil.
High temperature resistance up to 120u00b0C
Permanent, firm hold in a variety of applications.
This adhesive is especially recommended for applications exposed to high dynamic, thermal or climatic loads.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Նմանատիպ ապրանքներ