Adhesive sealant Power PU Marine
+374(0) 60 708807, +374(0) 10 349347
Տեխնիկական բնութագիր
Քիմիական կազմը
Հոտը/բույրը
Կարծրությունը՝ ըստ Շորե A-ի
Արտիկուլ
Փաթեթ / Քանակ
Գին (դր․)
Արտիկուլ: 08922921
Կատալոգի էջը PDF ֆորմատով 1
Տեխնիկական բնութագիր
Meets the requirements of BV 0062
Approved for bonding applications in ship and boat building
Wide adhesive range
Excellent adhesion to a broad range of materials
Flexible
Can be sanded and painted over
Virtually odourless
High resistance to ageing and weathering
Do not allow this product to come into contact with alkyd-resin paint systems. Not suitable for PE, PP, PTFE, silicone rubber, polystyrene and softened plastics. When painting over the sealant, it must be taken into account that the thickness and hardness of the paint film may impair the adhesive's elasticity and thereby cause cracks.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Նմանատիպ ապրանքներ