Filler VAKU 20
+374(0) 60 708807
Տեխնիկական բնութագիր
Պարունակության զանգվածը
Հոտը/բույրը
VOC կոնցենտրացիայի պայմանը
Քիմիական կազմը
Արտիկուլ
Փաթեթ / Քանակ
Գին (դր․)
Արտիկուլ: 089260201
Տեխնիկական բնութագիր
Արտիկուլ: 089260202
Տեխնիկական բնութագիր
Finely matched filler and resin combinations
Quick drying
Saves time as further processing can continue directly (sanding, filling and applying top coat)
Easy to sand
Brilliant white pigmentation
Temperature-resistant up to 80u00b0C
Tip: Before the final coating, skim the repaired spot with 1-component or 2-component universal primer, HS filler or Rust Stop Quattro (to eliminate the risk of visible repair edges or gloss reduction)
Maximum permissible VOC content of VAKU 20: 250 g/l of product category 2(b). Max. VOC content in accordance with German Ordinance on Solvent-Based Paints and Lacquers (ChemVOC FarbV): 2 g/l
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Նմանատիպ ապրանքներ
ՎԵՐՋԻՆ ԴԻՏԱԾՆԵՐԸ