Filler VAKU 40
+374(0) 60 708807
Տեխնիկական բնութագիր
Պարունակության զանգվածը
VOC կոնցենտրացիայի պայմանը
Քիմիական կազմը
Արտիկուլ
Փաթեթ / Քանակ
Գին (դր․)
Արտիկուլ: 089260402
Տեխնիկական բնութագիր
Specific weight reduced by 30%
Quick-drying
Ensures fast further processing that will save you time
High filling power and high stability under load
Heat-resistant up to 80u00b0C
Maximum permissible VOC content of VAKU 40: 250 g/l of product category 2(b). Max. VOC content in accordance with German Ordinance on Solvent-Based Paints and Lacquers (ChemVOC FarbV): 0 g/l
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Նմանատիպ ապրանքներ
ՎԵՐՋԻՆ ԴԻՏԱԾՆԵՐԸ