TRIATHLON® gearbox oil Gear 85W-90
+374(0) 60 708807
Տեխնիկական բնութագիր
Պարունակությունը
Յուղի տիպը
Մածուցիկության աստիճանը
Հաստատում՝ փոխհաղորդակի յուղի համար
Արտիկուլ
Փաթեթ / Քանակ
Գին (դր․)
Արտիկուլ: 0897485914
Կատալոգի էջը PDF ֆորմատով 1
Տեխնիկական բնութագիր
TRIATHLON gearbox oils are produced and packaged in compliance with the most stringent quality specifications in accordance with DIN EN ISO 9001
Only high-quality first raffinates and raw materials are used for TRIATHLONoils
Fulfils key specifications of automotive manufacturers
Prohibits wear and offers outstanding resistance to ageing
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Նմանատիպ ապրանքներ
ՎԵՐՋԻՆ ԴԻՏԱԾՆԵՐԸ