TRIATHLON® gearbox oil Gear Hypoid 75W-140
+374(0) 60 708807
Տեխնիկական բնութագիր
Պարունակությունը
Յուղի տիպը
Մածուցիկության աստիճանը
Հաստատում՝ փոխհաղորդակի յուղի համար
Արտիկուլ
Փաթեթ / Քանակ
Գին (դր․)
Արտիկուլ: 0897475141
Կատալոգի էջը PDF ֆորմատով 1
Տեխնիկական բնութագիր
TRIATHLON gearbox oils are produced and packaged in compliance with the most stringent quality specifications in line with DIN EN ISO 9001
Only high-quality first raffinates and raw materials are used in TRIATHLONoils
Satisfies key specifications of automotive manufacturers
Offers outstanding protection against wear, optimum resistance to ageing and a high level of corrosion protection
Reduces running noises and is ideally suited for long oil change intervals
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Նմանատիպ ապրանքներ
ՎԵՐՋԻՆ ԴԻՏԱԾՆԵՐԸ