TRIATHLON® hydraulic oil HEES 46
+374(0) 60 708807
Տեխնիկական բնութագիր
Պարունակությունը
ISO-VG աստիճանը
Հաստատված է հիդրավլիկ յուղերի համար
Պիտանելությունը
Արտիկուլ
Փաթեթ / Քանակ
Գին (դր․)
Արտիկուլ: 0897646203
Կատալոգի էջը PDF ֆորմատով 1
Տեխնիկական բնութագիր
Արտիկուլ: 0897646205
Կատալոգի էջը PDF ֆորմատով 1
Տեխնիկական բնութագիր
TRIATHLON engine oils are produced and packaged in compliance with the most stringent quality specifications in accordance with DIN EN ISO 9001
Only high-quality first refinery products and raw materials are used in TRIATHLON oils
Fulfils key specifications of automotive manufacturers (VDMA 24568- and ISO VG 46)
Biodegradable and non-toxic
Offers optimal corrosion protection, excellent cold behaviour and consistent viscosity with large temperature fluctuations
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Նմանատիպ ապրանքներ