Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Hexagon nut

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Steel
  • Surface: Galvanised

Connection thread

Material

Surface

Code

Package / Quantity

Price (AMD)

M12 x 1.5

Steel

Galvanised

x 0

Code: 0884231215

Product information

Catalogue page as PDF 1

Tecnical Description

  • Connection thread M12 x 1.5
  • Material Steel
  • Surface Galvanised

M14 x 1.5

Steel

Galvanised

x 0

Code: 0884231415

Product information

Catalogue page as PDF 1

Tecnical Description

  • Connection thread M14 x 1.5
  • Material Steel
  • Surface Galvanised

M16 x 1.5

Steel

Galvanised

x 0

Code: 0884231615

Product information

Catalogue page as PDF 1

Tecnical Description

  • Connection thread M16 x 1.5
  • Material Steel
  • Surface Galvanised

M22 x 1.5

Steel

Galvanised

x 0

Code: 0884232215

Product information

Catalogue page as PDF 1

Tecnical Description

  • Connection thread M22 x 1.5
  • Material Steel
  • Surface Galvanised

M18 x 1.5

Steel

Galvanised

x 0

Code: 0884231815

Product information

Catalogue page as PDF 1

Tecnical Description

  • Connection thread M18 x 1.5
  • Material Steel
  • Surface Galvanised
Specification

Surface A2K

Silver-coloured, thick-film passivated (trivalent chromium), film thickness 8u201312 u00b5

Related products

LAST VIEWED

Added to cart