Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Asphalt screw anchor W-SA A-IG

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

Anchor diameter

Anchor length (l)

Drill hole diameter

Drill hole depth (h 1)

Code

Package / Quantity

Price (AMD)

16 mm

100 mm

22 mm

110 mm

x 0

Code: 0901722102

Product information

Catalogue page as PDF 1

Tecnical Description

  • Anchor diameter 16 mm
  • Anchor length (l) 100 mm
  • Drill hole diameter 22 mm
  • Drill hole depth (h 1) 110 mm

16 mm

155 mm

22 mm

160 mm

x 0

Code: 0901722157

Product information

Catalogue page as PDF 1

Tecnical Description

  • Anchor diameter 16 mm
  • Anchor length (l) 155 mm
  • Drill hole diameter 22 mm
  • Drill hole depth (h 1) 160 mm

10 mm

100 mm

16 mm

110 mm

x 0

Code: 0901716102

Product information

Catalogue page as PDF 1

Tecnical Description

  • Anchor diameter 10 mm
  • Anchor length (l) 100 mm
  • Drill hole diameter 16 mm
  • Drill hole depth (h 1) 110 mm
Specification
  • Quick, easy removal (female thread)
  • Reducers also allow use of smaller metric screws or threaded elements
  • The anchor can be removed at any time by unscrewing the metric screw
  • Anchorage via bond between WIT-PE 500 chemical injection mortar, asphalt and asphalt screw anchor, and positive locking between asphalt and asphalt screw anchor
  • WIT-PE 500 chemical injection mortar: Pure epoxy mortar
  • Do not apply below +5u00b0C
  • Minimum shelf life: 12 months
  • Storage temperature between +5u00b0C and +25u00b0C
Notice

Always wear safety glasses and gloves when using WIT-PE 500 chemical injection mortar. Drill cuttings must be removed from the drill hole. The asphalt screw anchor is unsuitable for constant tensile loads.

Related products

LAST VIEWED

Added to cart