Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Plastic frame anchor W-UR 14 F SymCon

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Anchor diameter: 14 mm
  • Nominal drill-bit diameter (d 0): 14 mm
  • Embedding depth (h nom1): 70 mm
  • Drill hole depth (h 1.1): 80 mm

Anchor length (l)

Attachment height (t fix 1)

Attachment height (t fix 2)

Embedding depth (h nom2)

Code

Package / Quantity

Price (AMD)

110 mm

40 mm

10 mm

100 mm

x 0

Code: 0912814602

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Anchor length (l) 110 mm
  • Attachment height (t fix 1) 40 mm
  • Attachment height (t fix 2) 10 mm
  • Embedding depth (h nom2) 100 mm
  • Anchor diameter 14 mm
  • Embedding depth (h nom1) 70 mm
  • Nominal drill-bit diameter (d 0) 14 mm
  • Drill hole depth (h 1.1) 80 mm

140 mm

70 mm

40 mm

100 mm

x 0

Code: 0912814603

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Anchor length (l) 140 mm
  • Attachment height (t fix 1) 70 mm
  • Attachment height (t fix 2) 40 mm
  • Embedding depth (h nom2) 100 mm
  • Anchor diameter 14 mm
  • Embedding depth (h nom1) 70 mm
  • Nominal drill-bit diameter (d 0) 14 mm
  • Drill hole depth (h 1.1) 80 mm

160 mm

90 mm

60 mm

100 mm

x 0

Code: 0912814604

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Anchor length (l) 160 mm
  • Attachment height (t fix 1) 90 mm
  • Attachment height (t fix 2) 60 mm
  • Embedding depth (h nom2) 100 mm
  • Anchor diameter 14 mm
  • Embedding depth (h nom1) 70 mm
  • Nominal drill-bit diameter (d 0) 14 mm
  • Drill hole depth (h 1.1) 80 mm

180 mm

110 mm

80 mm

100 mm

x 0

Code: 0912814605

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Anchor length (l) 180 mm
  • Attachment height (t fix 1) 110 mm
  • Attachment height (t fix 2) 80 mm
  • Embedding depth (h nom2) 100 mm
  • Anchor diameter 14 mm
  • Embedding depth (h nom1) 70 mm
  • Nominal drill-bit diameter (d 0) 14 mm
  • Drill hole depth (h 1.1) 80 mm

210 mm

140 mm

110 mm

100 mm

x 0

Code: 0912814606

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Anchor length (l) 210 mm
  • Attachment height (t fix 1) 140 mm
  • Attachment height (t fix 2) 110 mm
  • Embedding depth (h nom2) 100 mm
  • Anchor diameter 14 mm
  • Embedding depth (h nom1) 70 mm
  • Nominal drill-bit diameter (d 0) 14 mm
  • Drill hole depth (h 1.1) 80 mm

240 mm

170 mm

140 mm

100 mm

x 0

Code: 0912814607

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Anchor length (l) 240 mm
  • Attachment height (t fix 1) 170 mm
  • Attachment height (t fix 2) 140 mm
  • Embedding depth (h nom2) 100 mm
  • Anchor diameter 14 mm
  • Embedding depth (h nom1) 70 mm
  • Nominal drill-bit diameter (d 0) 14 mm
  • Drill hole depth (h 1.1) 80 mm

270 mm

200 mm

170 mm

100 mm

x 0

Code: 0912814608

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Anchor length (l) 270 mm
  • Attachment height (t fix 1) 200 mm
  • Attachment height (t fix 2) 170 mm
  • Embedding depth (h nom2) 100 mm
  • Anchor diameter 14 mm
  • Embedding depth (h nom1) 70 mm
  • Nominal drill-bit diameter (d 0) 14 mm
  • Drill hole depth (h 1.1) 80 mm

300 mm

230 mm

200 mm

100 mm

x 0

Code: 0912814609

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Anchor length (l) 300 mm
  • Attachment height (t fix 1) 230 mm
  • Attachment height (t fix 2) 200 mm
  • Embedding depth (h nom2) 100 mm
  • Anchor diameter 14 mm
  • Embedding depth (h nom1) 70 mm
  • Nominal drill-bit diameter (d 0) 14 mm
  • Drill hole depth (h 1.1) 80 mm

330 mm

260 mm

230 mm

100 mm

x 0

Code: 0912814610

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Anchor length (l) 330 mm
  • Attachment height (t fix 1) 260 mm
  • Attachment height (t fix 2) 230 mm
  • Embedding depth (h nom2) 100 mm
  • Anchor diameter 14 mm
  • Embedding depth (h nom1) 70 mm
  • Nominal drill-bit diameter (d 0) 14 mm
  • Drill hole depth (h 1.1) 80 mm

360 mm

290 mm

260 mm

100 mm

x 0

Code: 0912814611

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Anchor length (l) 360 mm
  • Attachment height (t fix 1) 290 mm
  • Attachment height (t fix 2) 260 mm
  • Embedding depth (h nom2) 100 mm
  • Anchor diameter 14 mm
  • Embedding depth (h nom1) 70 mm
  • Nominal drill-bit diameter (d 0) 14 mm
  • Drill hole depth (h 1.1) 80 mm

Code: 0912814612

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Anchor length (l) 390 mm
  • Attachment height (t fix 1) 320 mm
  • Attachment height (t fix 2) 290 mm
  • Embedding depth (h nom2) 100 mm
  • Anchor diameter 14 mm
  • Embedding depth (h nom1) 70 mm
  • Nominal drill-bit diameter (d 0) 14 mm
  • Drill hole depth (h 1.1) 80 mm

Code: 0912814601

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Anchor length (l) 80 mm
  • Attachment height (t fix 1) 10 mm
  • Attachment height (t fix 2)
  • Embedding depth (h nom2)
  • Anchor diameter 14 mm
  • Embedding depth (h nom1) 70 mm
  • Nominal drill-bit diameter (d 0) 14 mm
  • Drill hole depth (h 1.1) 80 mm
Specification

Universal frame anchor (concrete, perforated and solid brick masonry)

Virtually no movement of the wall plug body

  • Low screw-in torque of the plug screw
  • "Slight" spreading of the anchor

Reliable post-spreading characteristics

Enabled by geometry of the SymCon plug screw

Increased load introduction

Screwing in the SymCon screw results in optimum compression of the plastic of the wall plug body (almost no back-cut)

Low assembly workload

Wall plug body and special screw are pre-assembled

Saves an additional U washer and prevents contact corrosion

Wall plug body made of high-quality polyamide

Notice
  • For anchoring in solid brick and solid sand-lime brick, we recommend that you perform pull-out tests due to the differences in brick manufacturing
  • Lengths 330 mm, 360 mm and 390 mm are not pre-assembled
  • Drill perforated and hollow blocks with a rotary drill (without impact mechanism)

Related products

LAST VIEWED

Added to cart