Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Striking tool assortment

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Height: 52 mm
  • Width: 370 mm
  • Number of pieces in assortment/set: 13 PCS
  • Depth: 335 mm
  • Size foam section: 3

Depth

Width

Height

Size foam section

Code

Package / Quantity

Price (AMD)

335 mm

370 mm

52 mm

3

x 0

Code: 0965900703

Product information

Catalogue page as PDF 1

Tecnical Description

  • Depth 335 mm
  • Width 370 mm
  • Height 52 mm
  • Size foam section 3
  • Number of pieces in assortment/set 13 PCS
Specification

Contents:

  • 2-component pin punch, 150 mm: Diameter: 2, 3, 4, 5, 6 mm
  • Centre punch 120 mm: Diameter 2, 3
  • Drift punch 120 mm, diameter 2, 4
  • Flat chisel L x W: 125 x 16 mm
  • Flat chisel L x W: 150 x 18 mm
  • Cross-cut chisel L x W: 125 x 18 mm
  • Machinist's hammer 500 g
Notice

Not suitable for vehicle interior equipment ORSYmobil drawer height 48 mm

Related products

LAST VIEWED

Added to cart