Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xTwist drill DIN 338 HSS TIN HEAD TYPE RN
Code: 0624020340
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Drilling depth
5 x drill diameter
Precise drilling
The sturdy twist drill bit with its short design ensures precise drilling.
Self-centring
The split point ensures an excellent centring effect even on round materials, eliminating the need for centre-punching or piloting.
Significantly longer service life
Due to the titanium nitride coating and the HC (High Speed Cutting) edge. The associated precise cutting geometry ensures a consistent quality of drilled holes while at the same time guaranteeing a high degree of precision.
The u00d8 13.0 mm drill shank is reduced to u00d8 12.7 mm.
LAST VIEWED