Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Twist drill bit HSS DIN 338 type RW

Code: 0624111200

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Specification
Aluminium professional drill for precision drilling in soft and long-chipping materials with a strength up to 600 N/mmu00b2 (e.g. aluminium and aluminium alloys u2264 10% Si, zinc, copper, thermosetting plastics).

Highly accurate drilling

The robust twist drill with a short design ensures highly accurate drilling

Self-centring

The cross-ground finish ensures a good centring effect even on round materials, eliminating the need for centre punch marking/piloting

Long service life

HC (High Speed Cutting) grinding and the associated precise cutting geometry ensure consistent drilled hole quality while at the same time guaranteeing a high degree of precision and a long service life

Outstanding chip removal

The bare spiral groove ensures excellent chip removal from the drilled hole

Notice

See overview tables for drill/material assignments

Added to cart