xTwist drill bit HSCO DIN 338 type RN MFD VARIO
Code: 0626051140
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Less friction and rapid chip removal
Exclusive Vario coil
Optimum centring capability and maximum speed
Special four-faced polished section with optimised point thinning
Superb guiding and accuracy (extremely high torsion rigidity)
Combination of double drill heel and single drill heel
Up to 9 times longer service life compared to uncoated drills and up to 2 times longer service life compared to conventional coatings (resistant up to temperatures of 800u00b0C)
Special Magma multilayer coating
See overview tables for drill bit/material assignments