Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Twist drill bit HSCO DIN 338 type RN oxide

Code: 0626001400

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Specification
The precise high-performance drill for processing stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also suitable for general broader applications in steel with strength up to 1,000 N/mmu00b2 and in cast iron.

Rapid drilling with perfect chip removal

Large chipping spaces and small core

Ideal for producing core drill holes

Highly precise tip grinding for precise drilling

Notice
  • The u00d8 13.0 mm drill shank has been reduced to u00d8 12.7 mm.
  • Also recommended in conventional steel if longer service life compared to uncoated HSS drills is a priority.
  • See overview tables for drill/material assignments
Added to cart