Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Twist drill bit HSS DIN 338 type RN 130°

Code: 0624001850

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Specification
Steel precision drill for general, broad applications in steel up to 850 N/mmu00b2 strength and cast iron.

20% less infeed force compared to conventional drills, with faster work progress and less expenditure of effort

Optimised cross thinning

Highly accurate tapping without centring, even on curved surfaces

Optimum cross-grinding

Ideal for producing core drill holes

Highly precise tip grinding for precise drilling

Excellent adhesion of cooling lubricants and a reduced tendency towards build-up

Vaporised surface

Notice
  • The u00d8 13.0 mm drill shank is reduced to u00d8 12.7 mm
  • For drill bit/material assignments, see overview tables
Added to cart