13-piece assortment with variable handle
One-handed operation
Blade does not have to be removed when switching between in-line and T-handle. Can be used as a standard screwdriver in the straight position or as a T-handle in the 90° position thanks to the adjustable handle.
2-component handle
	- For comfortable and fatigue-free operation
- Blade mount: High-strength stainless steel with 1/4" mount
12 high-quality reversible blades
	- Select the appropriate blade, insert into the handle and you're done!
- Würth colour coding system for fast identification
- Hexagonal blade 6.35 mm = 1/4"
- Also suitable as longer bit for cordless screwdriver
Contents:
	- Screwdriver with T-handle function
- 1 blade each of PH 1 – 4 mm slotted; PH 2 – PH 3; PZ 1 – 5 mm slotted; PZ 2 blade – 6 mm slotted; PZ 3 – 7 mm slotted
- 1 hex socket blade 3 mm – hex socket 3 mm ball; hex socket 4 mm – hex socket 4 mm ball; hex socket 5 mm – hex socket 5 mm ball; hex socket 6 mm – hex socket 6 mm ball
- 1 blade each of TX 10–TX 15; TX 20–TX 25; TX 30–TX 40
- Metal box (220 x 110 x 35 mm)
 
												
												
						Reversible blades assortment including:

1x
Art.-no.: 0613800
Handle, screwdriver
ZEBRA GRIP F. CHANGEABLE BLADES

1x
Art.-no.: 061380001
Reversible blade
SCRDR-REVBLDE-6,35MM-PH1-SL4,0
For screwdriver with T-handle function

1x
Art.-no.: 061380002
Reversible blade
SCRDR-REVBLDE-6,35MM-PH2-PH3
For screwdriver with T-handle function

1x
Art.-no.: 061380003
Reversible blade
SCRDR-REVBLDE-6,35MM-PZ1-SL5,0
For screwdriver with T-handle function

1x
Art.-no.: 061380004
Reversible blade
SCRDR-REVBLDE-6,35MM-PZ2-SL6,0
For screwdriver with T-handle function

1x
Art.-no.: 061380005
Reversible blade
SCRDR-REVBLDE-6,35MM-PZ3-SL7,0
For screwdriver with T-handle function

1x
Art.-no.: 061380006
Reversible blade
SCRDR-REVBLDE-6,35MM-INHEX-3-BALLHEAD-3
For screwdriver with T-handle function

1x
Art.-no.: 061380007
Reversible blade
SCRDR-REVBLDE-6,35MM-INHEX-4-BALLHEAD-4
For screwdriver with T-handle function

1x
Art.-no.: 061380008
Reversible blade
SCRDR-REVBLDE-6,35MM-INHEX-5-BALLHEAD-5
For screwdriver with T-handle function

1x
Art.-no.: 061380009
Reversible blade
SCRDR-REVBLDE-6,35MM-INHEX-6-BALLHEAD-6
For screwdriver with T-handle function

1x
Art.-no.: 061380010
Reversible blade
SCRDR-REVBLDE-6,35MM-TX10-TX15
For screwdriver with T-handle function

1x
Art.-no.: 061380011
Reversible blade
SCRDR-REVBLDE-6,35MM-TX20-TX25
For screwdriver with T-handle function

1x
Art.-no.: 061380012
Reversible blade
SCRDR-REVBLDE-6,35MM-TX30-TX40
For screwdriver with T-handle function