Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Premium point chisel with SDS-max drive arbor

Code: 0647851380

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1

Specification
With 3-zone tempering technology, additional breaking points (power grooves) and hexagonal design.

Up to 30% higher removal rate

Vibration damping

The buffer section is designed to have a lower hardness level (approx. 48 HRC). The higher level of elasticity means that this section is effective at damping any vibrations that occur, thereby significantly lowering the risk of breakage at the insertion end.

Considerably longer service life

The insertion end is designed to be harder (approx. 52 HRC), which extends the service life considerably.

Chisels remain sharp

The working area made of 60 HRC quality steel is extremely hard and therefore particularly tough.

Minimal risk of sticking in materials in comparison with round versions

Added to cart