Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

1/2 inch socket wrench assortment

Code: 0965900945

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1

Specification
24 pieces High-quality, comprehensive 1/2 inch assortment for the highest demands for functionality and durability, with lever reverse.

Contents: 24 pieces

  • 1 lever ratchet
  • 1 53 mm angled extension
  • 1 125 mm extension
  • 1 250 mm extension
  • 1 cardan joint
  • 19 socket wrench inserts, sizes: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24, 26, 27, 28, 30, 32
Added to cart