Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Safety test lead set Automotive

Code: 071553 870

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1

Specification

Contents:

  • 4 mm safety test leads, silicone-insulated, l = 1 m; cross-section 1.0 mmu00b2; rated current 19 A; temperature-resistant from -80u00b0C to +150u00b0C. One side with straight safety plug, opposite side with angled 4 mm safety plug.
  • Safety dolphin clamp, fully-insulated
  • Attachable safety test tips, stainless steel, rigid, with tip protective cap for tapping at individual ICs (2.54 mm spacing)
  • Attachable safety claw tapper with strong outer insulated claws. Rated current/voltage: 16 A/1000 V CAT III
  • Scope of delivery: one red and one black version
Added to cart