Physiologically safe, colourless grease with multi-functional additive combination
- Can be used in areas in which food is processed or stored
- Highly adhesive
- Squeeze-stable and resistant to oxidation
- Promotes sealing
- Resistant to dust and water
- Resin, acid and silicone-free
Notice
Greases are supplied in plastic cartridges. The plastic cartridges improve storage (they prevent the grease from oozing out at high temperature). Store cartridges upright in a cool, dry place! The operating instructions of the vehicle, machinery and assembly manufacturers must be observed! For further information, refer to the technical data sheet.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For lubricating and protecting seals, jointed and moving parts in which there is a risk of direct contact between the lubricant and foodstuffs.
Suitable for all lubricating points on journal bearings, joints, guides, bottle washing systems, roller bearings, machines, filling, packaging, wear and labelling machines, conche and cyclones in the food, pharmaceuticals, printing and paper industries. Suitable for long-term lubrication in wet areas and household appliances.
Instructions
Clean the lubricating point thoroughly before filling for the first time. Fill the bearing house up to about halfway. Observe the bearing manufacturer specifications. Avoid mixing with other greases wherever possible.
If used in areas in which food is processed or stored, only the minimum quantity technically necessary may be used. If the product is to be used as an anti-corrosive film, it must completely be removed before the device in question is used again.
Suitable glove:

Nitrile chemical protective glove
Permeation level: 6
Cotton velour lining

Nitrile chemical protective glove, heavy-duty
Permeation level: 6
Long, heavy-duty design
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
|
Measured breakthrough time
|
Permeation level
|
|
< 10 min
|
0
|
|
≥ 10 min
|
1
|
|
≥ 30 min
|
2
|
|
≥ 60 min
|
3
|
|
≥ 120 min
|
4
|
|
≥ 240 min
|
5
|
|
≥ 480 min
|
6
|
|
Important information:
The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.