Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Fixing bolt anchor, cracked concrete

Code: 5928512050

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Technical information

Material

Stainless steel A4, 1.4401

Metric anchor diameter

M12

Anchor length (l)

145 mm

Attachment height (t fix)

50 mm

Max. attachment height reduced (t fix, red)

70 mm

Effective anchoring depth (h ef)

70 mm

Effective anchoring depth reduced (h ef, red)

50 mm

Nominal drill-bit diameter (d 0)

12 mm

Drill hole depth (h 1)

90 mm

Drill hole depth reduced (h 1, red)

70 mm

Torque during anchoring (T inst)

50 Nm

Width across flats

19 mm

Washer diameter

37 mm

Washer thickness

3 mm

Approval

ETA-99/0011

LAST VIEWED

Added to cart