Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xCode: 0892764034
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Only insert the leak detection additive into the air-conditioning system via the red fresh oil tank coupling.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.
For reliable localisation of leaks and micro-leaks in R134a and R1234yf air-conditioning systems. Can be used in air-conditioning systems with electric compressors (hybrid, start/stop, electric vehicles).
Contents | 240 ml |
Weight of content | 232.8 g |
Chemical basis | Polyolester oil |
Colour | Light brown |
Smell/fragrance | Aromatic |
Density | 0.88 g/cmu00b3 |
Shelf life from production | 60 Month |
Min. flashing point | 88 u00b0C |
Viscosity/consistency | Medium viscosity |

