Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Spacing assembly screw AMO® III 11.5

Code: 0234115132

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1, 2

Specification
For mounting windows in concrete and solid stone masonry. Pre-drilled mounting hole u00d8 10 mm, cylinder head u00d8 11.5 mm, with AW40 drive
  • Positive-locking, removable anchoring with no expansion pressure
  • Load-bearing function is retained, even under thermal load
  • Immediate load-bearing capacity u2013 no waiting after insertion
  • Tested fire resistance duration of 120 minutes
  • Tested burglary-resistant properties for plastic windows in resistance class WK 2 according to DIN V ENV 1627
  • Time saving, no anchor required
  • Short installation times, as no tools are required for insertion
  • AW drive for longer bit service life, improved power transmission and no ejection forces
  • Through-hole mounting
  • Positive locking for high load-bearing capacity
  • Removable
  • AW40 bit in every pack
  • Virtually no expansion forces on insertion
Notice

It is important to check that the components are correctly installed for the specific construction conditions (e.g. weight of window casement, surface properties, hole pattern in the brick).

Pre-drilling of window frame (10 mm). Drill perforated and hollow blocks with a rotary drill (without impact mechanism). No pre-drilling is necessary in aerated concrete; Amo III screw can be screwed in directly. Align window frames using alignment clamps or Amo Bag.

Screw length = frame width + gap + screw-in depth.

Installation guidelines/RAL Quality Assurance Association:

The fixture must safely transfer all standard forces affecting the window to the structure. This means the total load must be calculated from e.g. the window load, wind load and working load (see DIN 1055). The currently applicable building regulations stipulate that buildings and their components must be planned in such a way that they do not endanger human life and health or pose a risk to public safety. Attachment of the windows must also comply with this criterion. We recommend anchors 51, 52, 53, 55.1 and 55.2 for this application.

Window walls according to former DIN 18056 standard:

This standard applied to window walls with an area of at least 9 m2 and a minimum side length of 200 cm, comprising a support structure (frame, jambs, crossbars) with infill (e.g. glazing). This standard does not apply to walls and glass blocks. We recommend anchors with technical approval for this application

LAST VIEWED

Added to cart