Plastic adhesive Special
+374(0) 60 708807, +374(0) 10 349347
Տեխնիկական բնութագիր
Պարունակությունը
Կոնտեյներ
Քիմիական կազմը
Արտիկուլ
Փաթեթ / Քանակ
Գին (դր․)
Արտիկուլ: 0893480001
Տեխնիկական բնութագիր
Excellent adhesion to plastics and metals
Secure and long-lasting bonding to the widest range of materials possible.
Rapid processing
No primer or activator necessary
Excellent moisture and media resistance
The adhesive is UV-resistant behind glass or plastics in internal areas. The adhesive may discolour and become brittle in direct sunlight or weather.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Նմանատիպ ապրանքներ