2C plastic adhesive 25sec.
+374(0) 60 708807, +374(0) 10 349347
Տեխնիկական բնութագիր
Պարունակությունը
Կոնտեյներ
Քիմիական կազմը
Մշակման ժամանակը
Արտիկուլ
Փաթեթ / Քանակ
Գին (դր․)
Արտիկուլ: 0893500041
Կատալոգի էջը PDF ֆորմատով 1
Տեխնիկական բնութագիր
2-component adhesive for the repair and bonding of many types of plastic
Low number of adhesives to be stored
No H351 (R40) label required
Coarse sanding dust
Fine dust particles are not breathed in
Special shorter mixer nozzle
Less material consumption than with conventional mixers
Quick to harden
Can be sanded and painted over after a very short period of time
High flexibility of the hardened adhesive
Absorbs greater movement and vibration at bumper
Solvent- and silicone-free
Limited adhesion (no constructive adhesives) of PP and PE. Not suitable for PVC, PPS and PTFE. There may be adhesion problems in individual cases due to the coatings and release agents used in some cases in the plastic production process. Observe the work instructions when repairing PP/EPDM. Check material compatibility on a non-visible area if necessary. The product must be stored in a frost-free location.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Նմանատիպ ապրանքներ