EPDM sealing tape adhesive
+374(0) 60 708807, +374(0) 10 349347
Տեխնիկական բնութագիր
Պարունակությունը
Կոնտեյներ
Քիմիական կազմը
Արտիկուլ
Փաթեթ / Քանակ
Գին (դր․)
Արտիկուլ: 0893700150
Տեխնիկական բնութագիր
Արտիկուլ: 0893700153
Տեխնիկական բնութագիր
Excellent material compatibility
Low-solvent formula means it can be used on virtually all common building surfaces, e.g. also on Styrodur.
High elasticity
When used with the elastic EPDM films, building movements are optimally compensated.
Good adhesion properties
Also adheres to slightly damp (not wet) surfaces.
Low-solvent
Can therefore be used on virtually all common building surfaces, e.g. also on Styrodur.
Excellent stability
Compound does not run off masonry.
Acid, isocyanate and silicone-free
Odourless
EPDM sealing tape adhesive, Flexband adhesive and Flexband adhesive Plus must not come into contact in wet conditions. Do not use EPDM sealing tape adhesive on surfaces that have been pre-treated with butyl and bitumen primer. We recommend performing preliminary tests on bitumen strips due to the large number of different systems.
EPDM sealing tape adhesive is not suitable for use on and in aquariums, for bonding on vapour barrier, vapour retarders and roof lining membranes, and also on substrates from PMMA, PP, PE, PTFE (Teflonu00ae) and on substrates treated with release agents.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Նմանատիպ ապրանքներ