Transparent plastic adhesive
+374(0) 60 708807, +374(0) 10 349347
Տեխնիկական բնութագիր
Պարունակությունը
Կոնտեյներ
Քիմիական կազմը
Մշակման ժամանակը
Արտիկուլ
Փաթեթ / Քանակ
Գին (դր․)
Արտիկուլ: 08935008
Տեխնիկական բնութագիր
An adhesive for virtually every type of plastic
Special positive mixer
Quick to harden
Further work, such as sanding, is possible within an extremely short period of time
Excellent chemical resistance
Resistant to a wide range of liquids, such as petrol, many lubricating oils and ethyl acetate
Solvent-free
There may be adhesion problems in individual cases due to the coatings and release agents used in some cases in the plastic production process. Not suitable for PE (polyethylene), PP (polypropylene) or PTFE (polytetrafluoroethylene) plastics. Check material compatibility on an invisible area if necessary.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Նմանատիպ ապրանքներ