Structural adhesive Bond and Seal Power
+374(0) 60 708807, +374(0) 10 349347
Տեխնիկական բնութագիր
Քիմիական կազմը
Հոտը/բույրը
Մին./մաքս. թաղանթ կազմելու ժամ.
Արտիկուլ
Փաթեթ / Քանակ
Գին (դր․)
Արտիկուլ: 08932351
Տեխնիկական բնութագիր
Արտիկուլ: 08932352
Տեխնիկական բնութագիր
Արտիկուլ: 08932353
Տեխնիկական բնութագիր
Excellent adhesive range and high level of initial strength
Flexible with low elasticity
Can be painted over
Can be painted over before and after skin formation with all standard paint systems (except alkyd resin varnish).
UV-resistant
Ideally suited to visible joints.
Non-corrosive
Prevents metal corrosion.
NSF (P1) registered (No. 136996)
International approval for use in food-related areas.
Virtually odourless, VOC and solvent-free
Isocyanate-free, PVC-free and silicone-free
Do not bring into contact with synthetic-resin paint systems (alkyd resin). Not suitable for PE, PP, PTFE, silicone rubber, polystyrene and softened plastics. Make sure a minimum adhesive thickness of 3 mm is used to ensure secure bonding. It is essential to use Wu00fcrth Adhesion Plus products in order to achieve optimum adhesion results. This is especially important with critical surfaces, such as non-ferrous base metals (copper) and galvanised materials. For smoothing, use Wu00fcrth sealant smoothing agent.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Նմանատիպ ապրանքներ
ՎԵՐՋԻՆ ԴԻՏԱԾՆԵՐԸ