Hot-melt edge adhesive pellets
+374(0) 60 708807, +374(0) 10 349347
Տեխնիկական բնութագիր
Պարունակության զանգվածը
Քիմիական կազմը
Խտությունը/պայմ...
Արտիկուլ
Փաթեթ / Քանակ
Գին (դր․)
Արտիկուլ: 0892100035
Տեխնիկական բնութագիր
Արտիկուլ: 0892100034
Տեխնիկական բնութագիր
Good running properties
For universal use
Easy refills
Keeps joints moist.
Silicone-free
Adhesive residues can only be removed mechanically.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Նմանատիպ ապրանքներ
ՎԵՐՋԻՆ ԴԻՏԱԾՆԵՐԸ