Միայն բիզնես հաճախորդների համար

0

Գնումների զամբյուղ
x
Ձեր զամբյուղը դատարկ է:

Ապրանքներ

Միայն բիզնես հաճախորդների համար

Թեժ գիծ +374(0) 60 708807

Արագ առաքում

Ավելի քան 125,000 Ապրանք

Նմանատիպ ապրանքներ

x
Նմանատիպ ապրանքներ

Diamond cutting disc Construction site, closed

Արտիկուլ: 5527165125

Գինը գրանցումից հետո

Հարցերի դեպքում կարող եք զանգահարել՝ +374(0)10 349347, 349348

Specification
Highly versatile, long-lasting and cost-effective construction site disc

Excellent cost-effectiveness

The construction site disc presents an optimum balance of function and cost-effectiveness. A segment height of 10 mm ensures a good service life.

Clean cuts

Closed cutting edge

Notice
  • Diamond cutting discs become blunt at excessively high rotation speeds and wear too rapidly at insufficient peripheral surface speeds
  • If ease of cutting is lost (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts
  • Separate larger workpiece cross-sections into several sections (swing cut)
  • Work without applying pressure u2014 the weight of the machine is sufficient. Increased pressure causes increased wear.
  • Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs u2014 risk of injury!
  • Despite the level of safety offered by the tool, always wear protective goggles and clothing while working
  • Observe the information on the label (max. rotation speed), the restrictions of use and the safety instructions
  • The direction arrow on the disc must match the machine's direction of rotation
  • Must not be used for lateral grinding
  • Use the appropriate protective hood
  • Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)
  • If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury

ՎԵՐՋԻՆ ԴԻՏԱԾՆԵՐԸ

Ուղարկվեց զամբյուղ