Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Heat-shrink cable connector HIGH-END butt connector

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Dielectric strength: 30 kV/mm
  • IP protection class: IP 67
  • Min./max. temperature conditions: -55 to 125 °C
  • Min. shrinkage temperature: 90 °C

Min./max. wire cross section

Length

Dielectric strength

Code

Package / Quantity

Price (AMD)

0,5-1,5 mm²

38 mm

30 kV/mm

x 0

Code: 05556101

Tecnical Description

  • Min./max. wire cross section 0,5-1,5 mm²
  • Colour Red
  • Length 38 mm
  • Dielectric strength 30 kV/mm
  • IP protection class IP 67
  • Min./max. temperature conditions -55 to 125 °C
  • Min. shrinkage temperature 90 °C

4-6 mm²

41 mm

30 kV/mm

x 0

Code: 05556104

Tecnical Description

  • Min./max. wire cross section 4-6 mm²
  • Colour Yellow
  • Length 41 mm
  • Dielectric strength 30 kV/mm
  • IP protection class IP 67
  • Min./max. temperature conditions -55 to 125 °C
  • Min. shrinkage temperature 90 °C

1,5-2,5 mm²

38 mm

30 kV/mm

x 0

Code: 05556102

Tecnical Description

  • Min./max. wire cross section 1,5-2,5 mm²
  • Colour Blue
  • Length 38 mm
  • Dielectric strength 30 kV/mm
  • IP protection class IP 67
  • Min./max. temperature conditions -55 to 125 °C
  • Min. shrinkage temperature 90 °C
Specification

40% faster shrinking behaviour

Time-saving

Low shrinking temperature of +90u00b0C

Low risk of damage to connector and cable insulation

Notice

Avoid localised overheating of the heat-shrink tubing.

Related products

Added to cart