Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Door handle, die-cast zinc living area

Code: 0687170310

Please log in to see the price

Questions ? +374(0)10 349347, 349348

1x
- +
Please log in to see the price
Add to cart
Technical information

Suitable for

Interior doors

Punched-hole

KI

Material

Zamak

Surface

Chrome-plated

Gloss level

Gloss

Distance (from handle to lock)

72 mm

Suitable for min./max. door thickness

38-42 mm

Square size

8 mm

DIN direction

DIN R/L

Bearing Technology

Door handle, fixed

Spring-mounted

Insertion depth

35 mm

Handle length

142 mm

Door handle mount diameter

15 mm

Handle height inc. rosette/ label

57 mm

Rosette diameter

52 mm

Rosette thickness

11 mm

Cam diameter

7.8 mm

Hole distance

38 mm

Added to cart