Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Diamond cutting disc, speed, wet cutting for glass tiles

Code: 5526871203

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1

Specification
Premium diamond cutting disc with very narrow cutting surface. Special fine-grained segment mix and closed edge for a very fast and extremely clean cut. For material up to approx. 20 mm thick.

Very fast, extremely clean cut

  • The disc cuts the material very quickly, almost like a scalpel
  • The extremely thin segment focuses the cutting force very precisely

Improved cutting characteristics

Specially shaped expansion slits with room for expansion as well as minimal interruption to main blade.

Protects the table saw motor

Less resistance in the material due to the extremely thin segment.

Reduced steering forces

The disc is also stabilised with systematic reinforcement around the flange.

Flexible use on machines with 25.4 and 30 mm mount

Reducing ring pressed in ex works can simply be removed if necessary to increase the mounting hole to 30 mm.

Added to cart