xDiamond cutting disc, speed, wet cutting for glass tiles
Code: 5526871233
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Catalogue page as PDF 1
Very fast, extremely clean cut
Improved cutting characteristics
Specially shaped expansion slits with room for expansion as well as minimal interruption to main blade.
Protects the table saw motor
Less resistance in the material due to the extremely thin segment.
Reduced steering forces
The disc is also stabilised with systematic reinforcement around the flange.
Flexible use on machines with 25.4 and 30 mm mount
Reducing ring pressed in ex works can simply be removed if necessary to increase the mounting hole to 30 mm.