Shelf support, type G with cage nuts

Code: 0683357002

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Specification
Concealed mounting

Material: Aluminium anodised

Consistent look, protected surface

Invisible attachment

Appealing design

Load: loadable to 85 kg per mu00b2 with uniform distribution, max. spacing of shelf supports = 700 mm

Specified dimensions not binding. Subject to technical changes!

Added to cart