xTwist drill bit HSS DIN 338 type RW
Code: 0624110100
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Highly accurate drilling
The robust twist drill with a short design ensures highly accurate drilling
Self-centring
The cross-ground finish ensures a good centring effect even on round materials, eliminating the need for centre punch marking/piloting
Long service life
HC (High Speed Cutting) grinding and the associated precise cutting geometry ensure consistent drilled hole quality while at the same time guaranteeing a high degree of precision and a long service life
Outstanding chip removal
The bare spiral groove ensures excellent chip removal from the drilled hole
See overview tables for drill/material assignments