xTwist drill bit HSCO DIN 338 type RN MAGMA
Code: 0626040650
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Up to 9 times longer service life compared to uncoated drills plus up to 2 times longer service life compared to conventional coatings (resistant up to temperatures of 800u00b0C) and up to 50% higher cutting speed compared to uncoated drill bits
Special Magma multilayer coating
Precise spot drilling without centring, even on curved surfaces
Optimised split point
See overview tables for drill bit/material assignments
LAST VIEWED